Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 12156
- Zoro # G224176526
product price:Â
$
3.99
/pk of 10, $0.40/ea
Key Features
Tip Size
3 mm
Handle Shape
L-Handle
Material
Protanium(R) High Torque Steel Steel
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12156
- Zoro #
- G224176526
- UPC #
- 037231121563
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- End Shape
- Hex
- Key Shape
- L
- Number of Tips
- 2
- Number of Ball Ends
- 0
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 3 mm
- Length Family
- Long
- Arm Length - Long
- 98 mm
- Arm Length - Short
- 19 mm
Description
Hex Key, Tip Size 3 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.