Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 15376
- Zoro # G825040165
product price:Â
$
22.29
/pk of 2, $11.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Insulation
Not Insulated
Finish
ProGuard(TM)
Number of Ball Ends
0
Handle Length
5 in
Grip Style
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15376
- Zoro #
- G825040165
- UPC #
- 037231153762
- Country of Origin
- United States
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Grip Style
- Ergonomic
- Measurement Type
- Metric
- Key Shape
- T
- Tether Status
- Not Tether Capable
- Number of Tips
- 1
- Item
- Hex Key
- Handle Material
- Steel
- Handle Shape
- T-Handle
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Handle Length
- 5 in
- Arm Length - Long
- 229 mm
- Tip Size
- 10 mm
Description
Hex Key, Tip Size 10 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.