L-Wrench, PK10
- Mfr # 12202
- Zoro # G424176258
product price:Â
$
2.59
/pk of 10, $0.26/ea
Key Features
Key Shape
L
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
End Shape
Hex
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12202
- Zoro #
- G424176258
- UPC #
- 037231122027
- Country of Origin
- United States
Dimensions
- Tip Size
- 0.05 in
- Arm Length - Short
- 33/64 in
- Arm Length - Long
- 1 19/32 in
- Length Family
- Short
Details
- Item
- Hex Key
- Key Shape
- L
- Handle Shape
- L-Handle
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Measurement Type
- SAE
- Material
- Protanium(R) High Torque Steel Steel
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 0.05 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.