Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46507
- Zoro # G025040217
product price:Â
$
5.29
/pk of 2, $2.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Key Shape
T
Handle Shape
Loop T-Handle
End Shape
Hex
Arm Length - Short
3 in
Grip Style
Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46507
- Zoro #
- G025040217
- UPC #
- 037231465070
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 3 in
- Tip Size
- 1/8 in
- Handle Length
- 3 in
- Arm Length - Long
- 9 19/32 in
Details
- Key Shape
- T
- Handle Shape
- Loop T-Handle
- End Shape
- Hex
- Grip Style
- Cushion
- Number of Tips
- 1
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Insulation
- Not Insulated
- Material
- Protanium(R) High Torque Steel Steel
- Item
- Hex Key
- Measurement Type
- SAE
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 1/8 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.