Shop GENIUS TOOLS
Create Account
1/4in Dr. Impact Universal Joint
- Mfr # 700106
- Zoro # G023581514
product price:Â
$
12.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700106
- Zoro #
- G023581514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Universal Joint 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 700106 Impact Socket Accessory SKU: 700106. This 1/4 inch drive impact universal joint adds controlled flexibility between your impact tool and socket, helping you work around obstructions and reach fasteners at slight angles without constantly repositioning your setup. Built for professional hand tool environments, it features durable construction, clear size identification, and a retention design intended to support efficient socket changes during repeated use. Key Benefits 1/4 inch drive impact universal joint helps access fasteners in tight spaces. Compact 35mm (1.38 inch) overall length supports better control and clearance. Chrome molybdenum steel construction supports strength and durability under heavy use. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection for shop and field conditions. Spring-loaded detent aids secure fit and easier socket removal during work. Size is stamped for permanent, fast identification in organized tool storage. Use it to maintain consistent engagement and maneuverability where straight-line access is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.