Screwdriver, PK2
- Mfr # 10656
- Zoro # G424176623
product price:Â
$
5.85
/pk of 2, $2.93/ea
Key Features
For Fastener Size
3 mm
Shank Length
3 1/4 in
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Cushion, Ergonomic, Non-Slip
Tip Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10656
- Zoro #
- G424176623
- UPC #
- 037231106560
- Country of Origin
- United States
Dimensions
- For Fastener Size
- 3 mm
- Shank Length
- 3 1/4 in
- Tip Size
- 3 mm
- Handle Length
- 3 3/8 in
- Wire Rope Length
- 6 1/2 in
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Item
- Screwdriver
- Corrosion-Resistance
- Corrosion-Resistant
- Grip Style
- Cushion, Ergonomic, Non-Slip
- Handle Material
- Rubber
- Measurement Type
- Metric
- Fastener-Holding Type
- Friction
- Tip Style
- Ball Hex
- Tether Status
- Not Tether Capable
- Shank Shape
- Hex
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes Insulation
- Not Insulated
- ESD Safety
- Not ESD Safe
Description
Screwdriver, Tip Size 3 mm, Ball Hex, Cushion, Ergonomic, Non-Slip, Overall Length 6 1/2 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.