Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46514
- Zoro # G825040226
product price:Â
$
22.35
/pk of 2, $11.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
1
Arm Length - Long
10 1/2 in
Includes Insulation
Not Insulated
Handle Shape
Loop T-Handle
Finish
ProGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46514
- Zoro #
- G825040226
- UPC #
- 037231465148
- Country of Origin
- United States
- Number of Tips
- 1
- Item
- Hex Key
- Includes Insulation
- Not Insulated
- Handle Shape
- Loop T-Handle
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Grip Style
- Cushion
- Key Shape
- T
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- SAE
- End Shape
- Hex
Dimensions
- Arm Length - Long
- 10 1/2 in
- Handle Length
- 6 in
- Tip Size
- 3/8 in
- Arm Length - Short
- 6 in
Description
Hex Key, Tip Size 3/8 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.