Shop GENIUS TOOLS
Create Account
T-15 Micro-Tech star Screwdriver 150mmL
- Mfr # 521515
- Zoro # G623584342
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521515
- Zoro #
- G623584342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-15 Precision Micro-Tech 150mm Length Ergonomic Handle - 521515 Professional Micro-Tech Screwdriver This T-15 Micro-Tech star screwdriver is built for accurate work where tip fit and control matter. The 150mm length supports reach in tight areas while keeping a compact feel in hand, and the precision-machined tip helps seat cleanly on compatible star fasteners. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. The ergonomic handle is shaped for a firm grip to maintain consistent engagement on fasteners and help reduce hand fatigue during detailed tasks. Key Benefits T-15 Micro-Tech star tip supports precise engagement on compatible fasteners. 155mm overall length balances reach and control for detailed work. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain tool condition over extended use. Precision-machined tip improves accuracy and reduces slippage and fastener damage. Ergonomic handle provides a secure grip for a firm connection to fasteners. Meets or exceeds ANSI standards for consistent quality expectations. Keep it in your precision hand-tool lineup for star fasteners where dependable tip geometry and comfortable handling are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.