Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46564
- Zoro # G525040441
product price:Â
$
8.65
/pk of 2, $4.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
1
Measurement Type
Metric
Material
Protanium(R) High Torque Steel Steel
Handle Shape
Loop T-Handle
Corrosion-Resistance
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46564
- Zoro #
- G525040441
- UPC #
- 037231465643
- Country of Origin
- United States
- Number of Tips
- 1
- Measurement Type
- Metric
- Material
- Protanium(R) High Torque Steel Steel
- Item
- Hex Key
- Handle Shape
- Loop T-Handle
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- End Shape
- Hex
- Key Shape
- T
- Number of Ball Ends
- 0
- Grip Style
- Cushion
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 5 mm
- Arm Length - Short
- 102 mm
- Handle Length
- 4 in
- Arm Length - Long
- 248 mm
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.