Shop All Screwdriver Bits
Bondhus
Torq-Set 4 X 1In Bit
Mfr # 0715750378
Zoro # G3624866
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex
- Overall Bit Length 1 in
- Overall Length 1"
- Point Size #4
Product Information
- Brand Bondhus
- MFR # 0715750378
- Zoro # G3624866
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #4 |
Shank Size | 1/4" |
Details
Description
Torq-Set 4 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- STEEL CITY TROWELS BY BON Bon 67-275 Pool Trowel, Razor Stainless, 10 X 3, Comfort Grip (67-275)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.90mm (47879)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXACR-B-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- PERFORMANCE TOOL Security Bit Set 32Pc (W8659)
- ROTOZIP Drywall Bit, 5/32" dia., 4" L, PK10 (XB-DW10)
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- Bondhus Screwdrivers and Nutdrivers