Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0715730780
Zoro #
G3622696
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2"
Point Size
3/16"
Shank Size
1/4"
Details
Item
Torsion Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Tin
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Slotted
Description
Torsion Bit, Bit Style Slotted, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.