Shop All Hex Keys
Bondhus
Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size
Mfr # 11750
Zoro # G3547260
$9.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6.2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-1/4""
- Handle Material Protanium High Torque Steel
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.K. MORSE 139038 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 7/16 in Hex Shank, 1/4 x 3-3/32 in Pilot (MA45PS)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- BONDHUS 27 Mm Hex End Short Arm L-Wrench With Proguard (12295)
- BONDHUS Ball End T-Handle Hex Key Wrench, 5Mm (BND13164)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS 1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded (45216)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- WIHA Torx T-Handle, T15 (36481)
- Bondhus Hex Keys