Fiberglass Cloth
Mfr # 00499SRP
Zoro # G716314016
product price:Â $6.59
/eaKey Features
Color
White
Length
5 7/16 in
Width
5 in
Compatible Surface Material
Fiberglass, Metal, Wood
Material
Fiberglass Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00499SRP
Zoro #
G716314016
UPC #
00076308004996
Country of Origin
China
Dimensions
Length
5 7/16 in
Width
5 in
Details
Color
White
Compatible Surface Material
Fiberglass, Metal, Wood
Material
Fiberglass Cloth
Product Type
Fiberglass Cloth
Item
Auto Body Repair Patch
Features
Corrosion Resistant, Paintable, Waterproof
Coverage Area
8 sq ft
Description
Auto Body Repair Patch, Color White, Length 5 7/16 in, Width 5 in, Material Fiberglass Cloth, Includes Not Applicable, Standards Not Applicable, Coverage Area 8 sq ft, Features Corrosion Resistant, Paintable, Waterproof, Product Type Fiberglass Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.