Bondo
Glazing and Spot Putty, 16 oz., PK12
Mfr # 651
Zoro # G6773483
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz.
- Color Red
- Container Type Tube
- Standards 29 CFR 1910.1200, OSHA
- Features Can Be Used On Paint and Primer, Sandable in 30 Minutes, Non-Staining, One-Part Application Requires No Mixing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Tube- Aluminum Gray (SL-SK-SF1A-20-A/G)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- HENRY Roofing Base Coating & Sealant, 5 gal, Pail, Gray (PG294073)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- PIG PIG Plug-N-Seal No-Freeze Patching Paste ext. dia. 3.5" x 2.5" H (PTY223)
- PIG PIG Wet Surfaces Epoxy Putty 6 each/box 7" L, 6PK (PTY259)
- ATLAS Atlas 530318EACH Pool Putty Box - White (530318EACH)
- CRAWFORDS 1/2 Pt Painter's Putty (31616)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 5 lb, Tub, AST-PUT, White, Paste (25205)
- Bondo Repair Putties