Red Cream Hardener, 00928, 2.75oz, PK6
Mfr # 928
Zoro # G0388322
product price:Â $6.39
/ea
Sold in multiples of 6 for $38.34
Key Features
Color
Blue
Includes
Cream Hardener
Standards
29 CFR 1910.1200, OSHA
Container Type
Tube
Base Type
Benzoyl Peroxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
928
Zoro #
G0388322
UPC #
00076308009281
Country of Origin
United States
Dimensions
Container Size
2.75 oz
Details
Color
Blue
Item
Hardener
Includes
Cream Hardener
Standards
29 CFR 1910.1200, OSHA
Container Type
Tube
Base Type
Benzoyl Peroxide
VOC Content Weight Percentage
0%
Number of Components
Two-Part System
Flash Point
231.8 Degrees F
Product Type
Cream Hardener
Full Cure Time
20 min
Compatible Surface Material
Bare Wood, Concrete, Drywall, Masonry, Metal, Painted Wood
Description
Hardener, Product Type Cream Hardener, Base Type Benzoyl Peroxide, Color Blue, Compatible Surface Material Bare Wood, Concrete, Drywall, Masonry, Metal, Painted Wood, Working Time Not Applicable, Full Cure Time 20 min, Container Size 2.75 oz, Container Type Tube, Includes Cream Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Flash Point 231.8 Degrees F, VOC Content Weight Percentage 0 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.