Zoro Homepage

Suction Cup Dent Puller

  • Mfr # 00956SRP

  • Zoro # G316451883


product price: $10.69
/ea

Key Features

Overall Length
4 1/4 in
Overall Height
4 1/2 in
Compatible Surface Material
Metal
Color
Red
Overall Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00956SRP
Zoro #
G316451883
UPC #
00076308009564
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Overall Height
4 1/2 in
Overall Width
4 1/4 in
Overall Diameter
4 in

Details

Compatible Surface Material
Metal
Color
Red
Item
Dent Puller
Material
Rubber
Product Type
Dent Puller

Description

Bondo Double Handle Locking Suction Cup Dent Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.