Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, 18-8 Stainless Steel, 10 PK

  • Mfr # 3320-6.00TWMSS

  • Zoro # G8516790


product price: $31.99
/pk 10, $3.20/ea

Key Features

Tap Sizes
M10 X 1.5
Internal Thread Size
M6-1.00
Material
18-8 Stainless Steel
Overall Length
10.5 mm
Drill Bit Size
8.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320-6.00TWMSS
Zoro #
G8516790
UPC #
9326518153313
Country of Origin
Taiwan, Province of China

Dimensions

Tap Sizes
M10 X 1.5
Internal Thread Size
M6-1.00
Overall Length
10.5 mm
Drill Bit Size
8.6 mm
External Thread Size
M10-1.50

Details

Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
External Thread Class
6G
Internal Thread Class
6H

Description

E-ZSert,HW,SS,M6-1.0 x M10-1.5, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.