Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, 18-8 Stainless Steel, 10 PK

  • Mfr # 3332-1/2HWSS

  • Zoro # G8515978


product price: $63.19
/pk 10, $6.32/ea

Key Features

Tap Sizes
3/4"-10
Material
18-8 Stainless Steel
Internal Thread Size
1/2"-13
Overall Length
0.656 in
Drill Bit Size
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-1/2HWSS
Zoro #
G8515978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tap Sizes
3/4"-10
Internal Thread Size
1/2"-13
Overall Length
0.656 in
Drill Bit Size
21/32 in
External Thread Size
3/4"-10

Details

Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
Internal Thread Class
2B
External Thread Class
2B

Description

E-ZSert,HW,SS,1/2-13 x 3/4-10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.