Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, 18-8 Stainless Steel, 15 PK

  • Mfr # 3332-1/4HWSS

  • Zoro # G8516081


product price: $45.95
/pk 15, $3.06/ea

Key Features

Internal Thread Size
1/4"-20
Tap Sizes
7/16"-14
Material
18-8 Stainless Steel
Overall Length
0.437 in
Drill Bit Size
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-1/4HWSS
Zoro #
G8516081
UPC #
9326518153160
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/4"-20
Tap Sizes
7/16"-14
Overall Length
0.437 in
Drill Bit Size
23/64 in
External Thread Size
7/16"-14

Details

Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
External Thread Class
2B
Internal Thread Class
2B

Description

E-ZSert,HW,SS,1/4-20 x 7/16-14, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.