Zoro Homepage

Self Locking Thread Insert, Carbon Steel, 10 PK

  • Mfr # 3332-3/4HW

  • Zoro # G8516179


product price: $39.49
/pk 10, $3.95/ea

Key Features

Material
Carbon Steel
Tap Sizes
1-8
Internal Thread Size
3/4"-10
Overall Length
0.781 in
Drill Bit Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-3/4HW
Zoro #
G8516179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tap Sizes
1-8
Internal Thread Size
3/4"-10
Overall Length
0.781 in
Drill Bit Size
7/8 in
External Thread Size
1"-8

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
External Thread Class
2B
Internal Thread Class
2B

Description

E-ZSert,HW,CS,3/4-10 x 1-8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.