Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, Carbon Steel, 10 PK

  • Mfr # 3332-3/8HW

  • Zoro # G8516212


product price: $37.29
/pk 10, $3.73/ea

Key Features

Material
Carbon Steel
Tap Sizes
9/16"-12
Overall Length
0.515 in
Drill Bit Size
31/64 in
Internal Thread Class
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3332-3/8HW
Zoro #
G8516212
UPC #
9326518152644
Country of Origin
Taiwan, Province of China

Dimensions

Tap Sizes
9/16"-12
Internal Thread Size
3/8"-16
Overall Length
0.515 in
Drill Bit Size
31/64 in
External Thread Size
9/16"-12

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Internal Thread Class
2B
External Thread Class
2B

Description

E-ZSert,HW,CS,3/8-16 x 9/16-12, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.