Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, Carbon Steel, 10 PK

  • Mfr # 3332-5/8X1.125HW

  • Zoro # G8516422


product price: $38.89
/pk 10, $3.89/ea

Key Features

Material
Carbon Steel
Internal Thread Size
5/8"-11
Tap Sizes
7/8"-9
Overall Length
1.125 in
Drill Bit Size
49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-5/8X1.125HW
Zoro #
G8516422
UPC #
9326518152743
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
5/8"-11
Tap Sizes
7/8"-9
Overall Length
1.125 in
Drill Bit Size
49/64 in
External Thread Size
7/8"-9

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
External Thread Class
2B
Internal Thread Class
2B

Description

E-ZSert,HW,CS,5/8-11 x 7/8-9, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.