Zoro Homepage

Self Locking Thread Insert, Carbon Steel, 20 PK

  • Mfr # 3332-1/2TW

  • Zoro # G8515987


product price: $42.15
/pk 20, $2.11/ea

Key Features

Material
Carbon Steel
Internal Thread Size
1/2"-13
Tap Sizes
5/8"-11
Overall Length
0.62 in
Drill Bit Size
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-1/2TW
Zoro #
G8515987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/2"-13
Tap Sizes
5/8"-11
Overall Length
0.62 in
Drill Bit Size
37/64 in
External Thread Size
5/8"-11

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
External Thread Class
2B
Internal Thread Class
2B

Description

E-ZSert,TW,CS,1/2-13 x 5/8-11, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.