Zoro Homepage

Self Locking Thread Insert, Carbon Steel, 25 PK

  • Mfr # 3320-4.00TWM

  • Zoro # G8516562


product price: $39.69
/pk 25, $1.59/ea

Key Features

Material
Carbon Steel
Tap Sizes
M8-1.25
Internal Thread Size
M4-0.70
Overall Length
7.5 mm
Drill Bit Size
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320-4.00TWM
Zoro #
G8516562
UPC #
9326518152880
Country of Origin
Taiwan, Province of China

Dimensions

Tap Sizes
M8-1.25
Internal Thread Size
M4-0.70
Overall Length
7.5 mm
Drill Bit Size
6.9 mm
External Thread Size
M8-1.25

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
External Thread Class
6g
Internal Thread Class
6H

Description

E-ZSert,TW,CS,M4-0.7 x M8-1.25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.