Zoro Homepage

Self Locking Thread Insert, Carbon Steel, 25 PK

  • Mfr # 3334-10GHW

  • Zoro # G8516090


product price: $39.15
/pk 25, $1.57/ea

Key Features

Tap Sizes
3/8"-16
Material
Carbon Steel
Overall Length
0.406 in
Drill Bit Size
5/16 in
External Thread Class
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3334-10GHW
Zoro #
G8516090
UPC #
9326518152590
Country of Origin
Taiwan, Province of China

Dimensions

Tap Sizes
3/8"-16
Internal Thread Size
#10-32
Overall Length
0.406 in
Drill Bit Size
5/16 in
External Thread Size
3/8"-16

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
External Thread Class
2B
Internal Thread Class
2B

Description

E-ZSert,HW,CS,10-32 x 3/8-16, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.