Zoro Homepage

Self Locking Thread Insert, Carbon Steel, 5 PK

  • Mfr # 3332-1HW

  • Zoro # G8516300


product price: $37.59
/pk 5, $7.52/ea

Key Features

Internal Thread Size
1"-8
Material
Carbon Steel
Tap Sizes
1-3/8-12
Overall Length
1-1/4 in
Drill Bit Size
1-9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-1HW
Zoro #
G8516300
UPC #
9326518152804
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1"-8
Tap Sizes
1-3/8-12
Overall Length
1-1/4 in
Drill Bit Size
1-9/32 in
External Thread Size
1-3/8"-12

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Internal Thread Class
2B
External Thread Class
2B

Description

E-ZSert,HW,CS,1-8 x 1.3/8-12, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.