This item is Discontinued.

Bone Dry Bone Dry CAMZ34545S Solid Taupe Pet Blanket; Small CAMZ34545S

Bone Dry CAMZ34545S Solid Taupe Pet Blanket; Small (Discontinued)

  • Mfr # CAMZ34545S
  • Zoro # G803718208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAMZ34545S
Zoro #
G803718208
UPC #
738215345455
Country of Origin
China

Description

Solid Taupe Pet Blanket

DII's pet throw blankets are made from microfiber plush material that is so much softer than fleece, to provide your dog or cat with the most luxurious comfort. Your pet will love curling up with these pet blankets while settling in for the night. These pet blankets fit perfectly in any kennel or crate to keep your pet warm, cozy, and dry.

Specifications
  • Color: Solid Taupe
  • Size: Small
  • Material: 100% Polyester
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.