Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG208.1250

  • Zoro # G6620592


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Bushing Code
DG
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Drill Size
1/8 in
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG208.1250
Zoro #
G6620592
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/8 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1/8 in
Size - Decimal
1/8 in - 0.1250

Details

Bushing Code
DG
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Decimal Equivalent
0.1250
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Type
No
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.