Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG208.1300

  • Zoro # G6620443


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Measurement System
Fractional Inch
Bushing Head Type
Headless
Inside Dia.
1/8 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Bushing Code
DG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG208.1300
Zoro #
G6620443
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/8 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Overall Length
1/2 in
Size - Decimal
0.1300 in - 0.1300
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1/8 in

Details

Measurement System
Fractional Inch
Bushing Head Type
Headless
Decimal Equivalent
0.1300
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Head Type
No
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.