Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG265.1875

  • Zoro # G6623688


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Size - Decimal
3/16 in - 0.1875
Inside Dia.
3/16 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG265.1875
Zoro #
G6623688
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
3/16 in - 0.1875
Inside Dia.
3/16 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Drill Size
3/16 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in

Details

Decimal Equivalent
0.1875
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Code
DG
Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Head Type
No
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.