Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG265.2188

  • Zoro # G6620486


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Size - Decimal
7/32 in - 0.2188
Bushing Head Type
Headless
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG265.2188
Zoro #
G6620486
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
7/32 in - 0.2188
Inside Dia.
7/32 in
Drill Size
7/32 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Overall Length
5/16 in

Details

Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
DG
Decimal Equivalent
0.2188
Drill Bushing Wall Type
Standard Wall

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.