Diamond Groove Drill Bushing (DG)
Mfr # DG266.1915
Zoro # G6623225
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Outside Dia.
13/32 in
Drill Size
3/16 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG266.1915
Zoro #
G6623225
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Drill Size
3/16 in
Size - Decimal
0.1915 in - 0.1915
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Inside Dia.
3/16 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Details
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Bushing Code
DG
Rockwell Hardness
RC 60-65
Head Type
No
Decimal Equivalent
0.1915
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.