Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG266.2190

  • Zoro # G6620005


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Drill Size
7/32 in
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG266.2190
Zoro #
G6620005
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Drill Size
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Inside Dia.
7/32 in
Size - Decimal
0.2190 in - 0.2190

Details

Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Head Type
No
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2190
Bushing Code
DG
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.