Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG328.3120

  • Zoro # G6622848


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Bushing Code
DG
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.3120
Zoro #
G6622848
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia.
1/2 in
Inside Dia.
19/64 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
19/64 in
Size - Decimal
0.3120 in - 0.3120

Details

Bushing Code
DG
Material - Machining
High Speed Steel
Decimal Equivalent
0.3120
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.