Diamond Groove Drill Bushing (DG)
Mfr # DG408.3281
Zoro # G6620337
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Material - Machining
High Speed Steel
Head Type
No
Drill Size
21/64 in
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG408.3281
Zoro #
G6620337
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
21/64 in
Overall Length
1/2 in
Outside Dia.
5/8 in
Size - Decimal
21/64 in - 0.3281
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
21/64 in
Details
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Decimal Equivalent
0.3281
Head Type
No
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headless
Bushing Code
DG
Rockwell Hardness
RC 60-65
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.