Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG408.3700

  • Zoro # G6623094


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Bushing Head Type
Headless
Size - Decimal
0.3700 in - 0.3700
Head Type
No
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG408.3700
Zoro #
G6623094
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.3700 in - 0.3700
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Overall Length
1/2 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
23/64 in
Inside Dia.
23/64 in

Details

Bushing Head Type
Headless
Head Type
No
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.3700
Bushing Code
DG

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.