Diamond Groove Drill Bushing (DG)
Mfr # DG488.3750
Zoro # G6621423
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Material - Machining
High Speed Steel
Decimal Equivalent
0.3750
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG488.3750
Zoro #
G6621423
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Drill Size
3/8 in
Outside Dia.
3/4 in
Inside Dia.
3/8 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/8 in - 0.3750
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.3750
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Head Type
Headless
Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.