Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG5612.5937

  • Zoro # G6622166


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Inside Dia.
37/64 in
Heat Treatment
Through Hardened
Drill Size
37/64 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG5612.5937
Zoro #
G6622166
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia.
37/64 in
Drill Size
37/64 in
Outside Dia.
7/8 in
Size - Decimal
0.5937 in - 0.5937
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Code
DG
Decimal Equivalent
0.5937
Bushing Head Type
Headless
Head Type
No

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.