Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG568.6250

  • Zoro # G6620023


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Measurement System
Fractional Inch
Head Type
No
Drill Bushing Wall Type
Standard Wall
Outside Dia.
7/8 in
Size - Decimal
5/8 in - 0.6250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG568.6250
Zoro #
G6620023
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Size - Decimal
5/8 in - 0.6250
Overall Length
1/2 in
Inside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in

Details

Measurement System
Fractional Inch
Head Type
No
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6250
Bushing Code
DG
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.