Diamond Groove Drill Bushing (DG), Letter
Mfr # DG2612.2460
Zoro # G6621098
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Drill Bushing Wall Type
Standard Wall
Size - Decimal
D - 0.2460
Rockwell Hardness
RC 60-65
Head Type
No
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2612.2460
Zoro #
G6621098
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
D - 0.2460
Outside Dia.
13/32 in
Drill Size
D
Inside Dia.
D
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Measurement System
Letter
Decimal Equivalent
0.2460
Bushing Code
DG
Material - Machining
High Speed Steel
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.