Diamond Groove Drill Bushing (DG), Letter
Mfr # DG325.2810
Zoro # G6623076
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Inside Dia.
K
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG325.2810
Zoro #
G6623076
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
K
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
K - 0.2810
Drill Size
K
Overall Length
5/16 in
Details
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2810
Rockwell Hardness
RC 60-65
Measurement System
Letter
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.