Diamond Groove Drill Bushing (DG), Metric
Mfr # DG406.3150
Zoro # G6623313
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Decimal Equivalent
0.3150
Drill Size
8.00 mm
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG406.3150
Zoro #
G6623313
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
8.00 mm
Overall Length
3/8 in
Size - Decimal
8.00mm - 0.3150
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Inside Dia.
8.00 mm
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Details
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Decimal Equivalent
0.3150
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Metric
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.