Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG2012.1935

  • Zoro # G6621283


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bushing Head Type
Headless
Measurement System
Wire
Bushing Code
DG
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2012.1935
Zoro #
G6621283
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#10 - 0.1935
Inside Dia.
#10
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Overall Length
3/4 in
Drill Size
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Bushing Head Type
Headless
Measurement System
Wire
Bushing Code
DG
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.1935
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Head Type
No

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.