Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG265.2130

  • Zoro # G6623155


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Bushing Code
DG
Outside Dia.
13/32 in
Measurement System
Wire
Size - Decimal
#3 - 0.2130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG265.2130
Zoro #
G6623155
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Overall Length
5/16 in
Outside Dia.
13/32 in
Size - Decimal
#3 - 0.2130
Drill Size
#3
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#3

Details

Bushing Code
DG
Measurement System
Wire
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2130

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.