Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG266.1935

  • Zoro # G6623496


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Heat Treatment
Through Hardened
Size - Decimal
#10 - 0.1935
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG266.1935
Zoro #
G6623496
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#10 - 0.1935
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Overall Length
3/8 in
Inside Dia.
#10
Outside Dia.
13/32 in
Drill Size
#10

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Wire
Rockwell Hardness
RC 60-65
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1935
Item
Diamond Groove Drill Bushing (DG)
Head Type
No

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.