Diamond Groove Drill Bushing (DG), Wire
Mfr # DG266.2010
Zoro # G6622945
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Material - Machining
High Speed Steel
Head Type
No
Rockwell Hardness
RC 60-65
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG266.2010
Zoro #
G6622945
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Drill Size
#7
Overall Length
3/8 in
Size - Decimal
#7 - 0.2010
Outside Dia.
13/32 in
Inside Dia.
#7
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Material - Machining
High Speed Steel
Head Type
No
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Decimal Equivalent
0.2010
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Wire
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.