Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG328.1960

  • Zoro # G6621152


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Measurement System
Wire
Head Type
No
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Drill Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.1960
Zoro #
G6621152
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#9
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
#9
Overall Length
1/2 in
Outside Dia.
1/2 in
Size - Decimal
#9 - 0.1960
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Measurement System
Wire
Head Type
No
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.1960
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.