Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG328.2055

  • Zoro # G6621685


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Rockwell Hardness
RC 60-65
Head Type
No
Measurement System
Wire
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.2055
Zoro #
G6621685
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
#5
Inside Dia.
#5
Overall Length
1/2 in
Size - Decimal
#5 - 0.2055
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in

Details

Rockwell Hardness
RC 60-65
Head Type
No
Measurement System
Wire
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Decimal Equivalent
0.2055

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.