Diamond Groove Drill Bushing (DG), Wire
Mfr # DG328.2210
Zoro # G6622918
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Decimal Equivalent
0.2210
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 60-65
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG328.2210
Zoro #
G6622918
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size - Decimal
#2 - 0.2210
Drill Size
#2
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
#2
Details
Decimal Equivalent
0.2210
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Head Type
No
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Bushing Code
DG
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.