Zoro Homepage

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM12106.4MM

  • Zoro # G6620854


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Size - Decimal
6.40mm - 0.2500
Decimal Equivalent
0.2500
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Inside Dia.
6.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM12106.4MM
Zoro #
G6620854
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
6.40mm - 0.2500
Inside Dia.
6.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.40 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Outside Dia.
12.00 mm
Overall Length
10.00 mm

Details

Decimal Equivalent
0.2500
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Item
Diamond Groove Drill Bushing (DGM)
Measurement System
Metric
Rockwell Hardness
RC 60-65
Bushing Code
DGM

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.